

€793.70/ pieceexcl. VAT
€960.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 23.9 kN |
Static load rating | 19.9 kN |
Limiting speed grease lubrication | 14000 rpm |