

€1,521.38/ pieceexcl. VAT
€1,840.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-E |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 bearings O arrangement |
Dynamic load rating | 21.9 kN |
Static load rating | 17.7 kN |
Limiting speed grease lubrication | 13000 rpm |