

€1,349.96/ pieceexcl. VAT
€1,633.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-E |
Inner Diameter | 85 mm |
Outer Diameter | 120 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 20 kN |
Static load rating | 16 kN |
Limiting speed grease lubrication | 14000 rpm |