

€1,260.08/ pieceexcl. VAT
€1,524.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 32 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 20.3 kN |
Static load rating | 15.5 kN |
Limiting speed grease lubrication | 17000 rpm |