

€540.14/ pieceexcl. VAT
€653.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 18.3 kN |
Static load rating | 13.8 kN |
Limiting speed grease lubrication | 18000 rpm |