

€1,046.57/ pieceexcl. VAT
€1,266.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-E |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 32 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 16.8 kN |
Static load rating | 12.2 kN |
Limiting speed grease lubrication | 17000 rpm |