

€1,375.26/ pieceexcl. VAT
€1,664.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-E |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 26 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 bearings O arrangement |
Dynamic load rating | 13 kN |
Static load rating | 9.3 kN |
Limiting speed grease lubrication | 18000 rpm |