

€436.87/ pieceexcl. VAT
€528.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 13 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 13.8 kN |
Static load rating | 9.9 kN |
Limiting speed grease lubrication | 20000 rpm |