

€1,889.41/ pieceexcl. VAT
€2,286.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 52 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 4 universal bearings |
Dynamic load rating | 13.8 kN |
Static load rating | 9.9 kN |
Limiting speed grease lubrication | 20000 rpm |