

€835.86/ pieceexcl. VAT
€1,011.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 26 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 13.4 kN |
Static load rating | 9.2 kN |
Limiting speed grease lubrication | 22000 rpm |