

€761.38/ pieceexcl. VAT
€921.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 26 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 13 kN |
Static load rating | 8.5 kN |
Limiting speed grease lubrication | 24000 rpm |