

€683.41/ pieceexcl. VAT
€826.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-E |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 9.4 kN |
Static load rating | 6.1 kN |
Limiting speed grease lubrication | 24000 rpm |