

€325.21/ pieceexcl. VAT
€393.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 12 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 9.9 kN |
Static load rating | 6.5 kN |
Limiting speed grease lubrication | 26000 rpm |