

€583.69/ pieceexcl. VAT
€706.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 6.8 kN |
Static load rating | 4.3 kN |
Limiting speed grease lubrication | 32000 rpm |