

€1,014.24/ pieceexcl. VAT
€1,227.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 4 bearings Tandem-O-Tandem-arrangement |
Dynamic load rating | 6.4 kN |
Static load rating | 3.8 kN |
Limiting speed grease lubrication | 36000 rpm |