

€453.03/ pieceexcl. VAT
€548.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 5.9 kN |
Static load rating | 3.1 kN |
Limiting speed grease lubrication | 43000 rpm |