

€387.02/ pieceexcl. VAT
€468.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 14 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 2.55 kN |
Static load rating | 1.04 kN |
Limiting speed grease lubrication | 75000 rpm |