

€3,842.03/ pieceexcl. VAT
€4,648.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-C |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 84 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 3 universal bearings |
Dynamic load rating | 49.5 kN |
Static load rating | 40.5 kN |
Limiting speed grease lubrication | 10000 rpm |