

€1,087.28/ pieceexcl. VAT
€1,315.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-C |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 48 kN |
Static load rating | 38 kN |
Limiting speed grease lubrication | 12000 rpm |