

€1,643.58/ pieceexcl. VAT
€1,988.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-C |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 36 kN |
Static load rating | 26.5 kN |
Limiting speed grease lubrication | 14000 rpm |