

€688.32/ pieceexcl. VAT
€832.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-E |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 22 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 29 kN |
Static load rating | 21.4 kN |
Limiting speed grease lubrication | 13000 rpm |