

€1,337.33/ pieceexcl. VAT
€1,618.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-E |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 44 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 bearings O arrangement |
Dynamic load rating | 28.5 kN |
Static load rating | 20.6 kN |
Limiting speed grease lubrication | 14000 rpm |