

€573.13/ pieceexcl. VAT
€693.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-E |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 20 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 23.9 kN |
Static load rating | 17 kN |
Limiting speed grease lubrication | 15000 rpm |