

€1,140.67/ pieceexcl. VAT
€1,380.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-C |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 25 kN |
Static load rating | 17.2 kN |
Limiting speed grease lubrication | 18000 rpm |