

€423.52/ pieceexcl. VAT
€512.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-E |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 17.6 kN |
Static load rating | 11.8 kN |
Limiting speed grease lubrication | 18000 rpm |