

€245.84/ pieceexcl. VAT
€297.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-C |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 5.7 kN |
Static load rating | 2.7 kN |
Limiting speed grease lubrication | 53000 rpm |