

€625.12/ pieceexcl. VAT
€756.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-C |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 30 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 3 bearings Tandem-O-arrangement |