

€417.92/ pieceexcl. VAT
€505.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-C |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 20 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 3.55 kN |
Static load rating | 1.6 kN |
Limiting speed grease lubrication | 63000 rpm |