

€405.99/ pieceexcl. VAT
€491.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS70..-C |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 3.45 kN |
Static load rating | 1.48 kN |
Limiting speed grease lubrication | 70000 rpm |