

€3,115.74/ pieceexcl. VAT
€3,770.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS719..-E |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 38.5 kN |
Static load rating | 33 kN |
Limiting speed grease lubrication | 12000 rpm |