

€1,486.24/ pieceexcl. VAT
€1,798.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS719..-E |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 22.5 kN |
Static load rating | 17.9 kN |
Limiting speed grease lubrication | 16000 rpm |