

€1,088.69/ pieceexcl. VAT
€1,317.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS719..-C |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |