

€1,010.03/ pieceexcl. VAT
€1,222.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS719..-E |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 17.3 kN |
Static load rating | 12.5 kN |
Limiting speed grease lubrication | 20000 rpm |