

€743.12/ pieceexcl. VAT
€899.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS719..-C |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 13 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |