

€554.90/ pieceexcl. VAT
€671.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS719..-E |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 12 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 9.1 kN |
Static load rating | 5.4 kN |
Limiting speed grease lubrication | 32000 rpm |