

€2,758.95/ pieceexcl. VAT
€3,338.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS70..-E |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 33 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 60 kN |
Static load rating | 48 kN |
Limiting speed grease lubrication | 11000 rpm |