

€2,032.68/ pieceexcl. VAT
€2,459.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS70..-E |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 45.5 kN |
Static load rating | 34 kN |
Limiting speed grease lubrication | 13000 rpm |