

€1,462.36/ pieceexcl. VAT
€1,769.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS70..-E |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 34 kN |
Static load rating | 24 kN |
Limiting speed grease lubrication | 16000 rpm |