

€1,070.43/ pieceexcl. VAT
€1,295.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS70..-E |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 20 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 24 kN |
Static load rating | 16.2 kN |
Limiting speed grease lubrication | 19000 rpm |