

€717.83/ pieceexcl. VAT
€868.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCS70..-E |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 17 kN |
Static load rating | 10.4 kN |
Limiting speed grease lubrication | 26000 rpm |