

€997.38/ pieceexcl. VAT
€1,206.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM719..-E-2RSD-T-P4S-XL |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 26 kN |
Static load rating | 14.3 kN |
Limiting speed grease lubrication | 23000 rpm |