

€873.77/ pieceexcl. VAT
€1,057.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM719..-E-2RSD-T-P4S-XL |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 13 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 18.9 kN |
Static load rating | 10.6 kN |
Limiting speed grease lubrication | 25200 rpm |