

€724.84/ pieceexcl. VAT
€877.06incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM719..-C-2RSD-T-P4S-XL |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 13 mm |
Contact angle | 17 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 18.5 kN |
Static load rating | 9.5 kN |
Limiting speed grease lubrication | 30400 rpm |