

€932.74/ pieceexcl. VAT
€1,128.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-C-2RSD-T-P4S-XL |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Contact angle | 17 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 20.1 kN |
Static load rating | 11.6 kN |
Limiting speed grease lubrication | 24900 rpm |