

€845.69/ pieceexcl. VAT
€1,023.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-C-2RSD-T-P4S-XL |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
Contact angle | 17 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 19.8 kN |
Static load rating | 11.1 kN |
Limiting speed grease lubrication | 26500 rpm |