

€1,378.07/ pieceexcl. VAT
€1,667.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-C-2RSD-T-P4S-XL |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 32 mm |
Contact angle | 17 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |