

€758.57/ pieceexcl. VAT
€917.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM719..-C-T-P4S-XL |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 13 mm |
Contact angle | 17 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 19.8 kN |
Static load rating | 11.1 kN |
Limiting speed grease lubrication | 26500 rpm |
Limiting speed oil-air lubrication | 38800 rpm |