

€690.44/ pieceexcl. VAT
€835.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM719..-E-T-P4S-XL |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 13 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 18.6 kN |
Static load rating | 10 kN |
Limiting speed grease lubrication | 26900 rpm |
Limiting speed oil-air lubrication | 38700 rpm |