

€630.73/ pieceexcl. VAT
€763.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM719..-C-T-P4S-XL |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 13 mm |
Contact angle | 17 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 18.5 kN |
Static load rating | 9.5 kN |
Limiting speed grease lubrication | 30400 rpm |
Limiting speed oil-air lubrication | 44500 rpm |