

€4,652.58/ pieceexcl. VAT
€5,629.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-E-T-P4S-XL |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 22 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 4 universal bearings |
Dynamic load rating | 32.5 kN |
Static load rating | 20.8 kN |
Limiting speed grease lubrication | 19100 rpm |
Limiting speed oil-air lubrication | 27400 rpm |